Shop All Interchangeable Tips & Heads
Vaughan
Hammer Tip, Hard, Nylon, 1-3/4 in.
Mfr # NT175
Zoro # G9749564
original price:
$56.42
33% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/4 in
- Hardness Hard
- Tip Material Nylon
- Color White
- Thread Size (In.) 3/4 x 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # NT175
- Zoro # G9749564
- UPC # 051218584141
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/4 in |
Thread Size (In.) | 3/4 x 12 |
Thread Size | 3/4-12 |
Diameter | 1 3/4 in |
Details
Hardness | Hard |
Tip Material | Nylon |
Color | White |
For Use With | Metal and Wood Working Applications |
Item | Nylon Face Hammer |
Fits Hammers | Mfr. No. NT175 |
Compatible with Manufacturer Model Number | 58960 - 175HF, 58964 - 175MF, 58966 - 175SF, 58968 - 175XF, 59680 |
Hardness of Included Tips | Hard |
Material | Nylon |
Tip Hardness | Hard |
Mounting | Threaded |
Shape | Round |
Included Tip Hardness | Hard |
Compatible with Brand | Vaughan |
Compatible Manufacturer Part Number | 58960 - 175HF, 58964 - 175MF, 58966 - 175SF, 58968 - 175XF, 59680 |
Compatible with Manufacturer Part Number | 58960 - 175HF, 58964 - 175MF, 58966 - 175SF, 58968 - 175XF, 59680 |
Compatible with Manufacturer Model Number [NEW] | 58960 - 175HF, 58964 - 175MF, 58966 - 175SF, 58968 - 175XF, 59680 |
Compatible Manufacturer Model Number | 58960 - 175HF, 58964 - 175MF, 58966 - 175SF, 58968 - 175XF, 59680 |
For Use with Mfr. Model Number | 58960 - 175HF, 58964 - 175MF, 58966 - 175SF, 58968 - 175XF, 59680 |
For Use With Mfr. Model Number | 58960 - 175HF, 58964 - 175MF, 58966 - 175SF, 58968 - 175XF, 59680 |
Description
Nylon Face Hammer, Material Nylon, Tip Hardness Hard, Diameter 1 3/4 in, Color White, Thread Size 3/4-12, Mounting Threaded, Shape Round, Compatible with Brand Vaughan, Compatible with Manufacturer Model Number 58960 - 175HF, 58964 - 175MF, 58966 - 175SF, 58968 - 175XF, 59680
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- MILESCRAFT 3" BenchClamp (4006)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- NUMAX SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer (SFR2190)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- VAUGHAN Hammer Tip, 2 3/4 In, Rawhide (275RF)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 15 lb., 39-1/4" (3366107)
- Vaughan Interchangeable Tips & Heads