Shop All Interchangeable Tips & Heads
Vaughan
Hammer Tip, 2 3/4 In, Rawhide
Mfr # 275RF
Zoro # G2478052
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 2 3/4 in
- Hardness Soft
- Tip Material Rawhide
- Color Natural
- Type Soft-Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # 275RF
- Zoro # G2478052
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 3/4 in |
Diameter | 2 3/4 in |
Details
Hardness | Soft |
Tip Material | Rawhide |
Color | Natural |
Item | Hammer Tip |
Type | Soft-Face |
Fits Hammers | 4GB48 |
Mounting | Clamping Head |
Included Tip Hardness | Soft |
Shape | Round |
Compatible with Manufacturer Model Number | R275, SH275, SH275L |
Material | Rawhide |
Tip Hardness | Soft |
Hardness of Included Tips | Soft |
Compatible with Brand | Vaughan |
Compatible with Manufacturer Part Number | R275, SH275, SH275L |
Compatible Manufacturer Part Number | R275, SH275, SH275L |
Compatible with Manufacturer Model Number [NEW] | R275, SH275, SH275L |
Compatible Manufacturer Model Number | R275, SH275, SH275L |
For Use with Mfr. Model Number | R275, SH275, SH275L |
For Use With Mfr. Model Number | R275, SH275, SH275L |
Description
The Vaughan 275RF Hammer Tip is a must-have for your next project. The rawhide material offers a natural look that will blend in with any surface. Made of soft rawhide, the hammer tip provides a great alternative to traditional heads. This 2 3/4" tip has a soft hardness and features a natural color that will work well with all surfaces. The head fits 4GB48 hammers from Vaughan and accepts standard tips from other manufacturers. With this Vaughan Hammer Tip, you can go back to using hammers the way they were meant to be used.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 22 3/8 in Dieless Crimper (1981)
- IDEAL Fish Tape, Formed Hook, 50 ft L, 1/8" Dia. (31-033)
- IDEAL Fish Tape, 3/16 In x 50 ft, Steel (31-141)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79402)
- VAUGHAN Mallet, Rawhide, 13-1/2 In. L (RM250)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/2 In (150RF)
- VAUGHAN Mallet, Hickory/Brass, 60 oz., 13 in (BM200)
- WILLIAMS Williams Hammer Body, 2-1/2 Lb, 2" (HSF-202A)
- Vaughan Interchangeable Tips & Heads