Shop All Interchangeable Tips & Heads
Vaughan
Hammer Tip, 1 3/4 In, Rawhide
Mfr # 175RF
Zoro # G1621977
original price:
$16.39
9% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/4 in
- Hardness Soft
- Tip Material Rawhide
- Color Natural
- Fits Hammers 4GB46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # 175RF
- Zoro # G1621977
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Hardness | Soft |
Tip Material | Rawhide |
Color | Natural |
Item | Hammer Tip |
Fits Hammers | 4GB46 |
Type | Soft-Face |
Included Tip Hardness | Soft |
Compatible with Brand | Vaughan |
Shape | Round |
Mounting | Clamping Head |
Tip Hardness | Soft |
Material | Rawhide |
Hardness of Included Tips | Soft |
Compatible with Manufacturer Model Number | 58114 R175, 58314 CR175 |
Compatible with Manufacturer Part Number | 58114 R175, 58314 CR175 |
Compatible Manufacturer Part Number | 58114 R175, 58314 CR175 |
Compatible with Manufacturer Model Number [NEW] | 58114 R175, 58314 CR175 |
Compatible Grainger Part Number | 4GB46 |
Compatible Manufacturer Model Number | 58114 R175, 58314 CR175 |
For Use with Mfr. Model Number | 58114 R175, 58314 CR175 |
For Use With Mfr. Model Number | 58114 R175, 58314 CR175 |
Description
Hammer Tip, Material Rawhide, Tip Hardness Soft, Diameter 1 3/4 in, Color Natural, Mounting Clamping Head, Shape Round, Compatible with Brand Vaughan, Compatible with Grainger Part Number 4GB46, Compatible with Manufacturer Model Number 58114 R175, 58314 CR175
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Washer, 148296-00 (148296-00)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A21)
- SPEEDAIRE Eraser Wheel, 4", Rubber, 4000 RPM (21AC18)
- CS UNITEC Carbide Annular Cutter, 2-7/16" X 4" (9-1-478 C)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/2 In (150RF)
- VAUGHAN 1 in Dia. Soft Hammer Tip, Plastic, Red, Press Fit (SF6S)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- HALDER SUPERCRAFT Dead Blow Hammer, 30 oz., 11-3/4" (3377040)
- Vaughan Interchangeable Tips & Heads