Shop All Hammer Parts
Vaughan
Hammer Handle, 15-3/4 In Hickory
Mfr # 62403
Zoro # G3464623
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 7/8 in
- Handle Type Hickory
- Includes (1) Wood Wedge, (2) Steel Wedges and Instructions
- Handle Material Wood
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 62403
- Zoro # G3464623
- UPC # 051218624038
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 15 7/8 in |
For Eye Opening Width | 31/50 in |
For Eye Opening Length | 1 11/50 in |
Details
Handle Type | Hickory |
Includes | (1) Wood Wedge, (2) Steel Wedges and Instructions |
Handle Material | Wood |
Impact Rated | No |
Item | Replacement Handle |
For Use With | Blacksmith Hammers, Double Face Engineer Hammers |
Compatible with Manufacturer Model Number | 15830, 15930, 16030, 17230, 17330, 17430, SDF40 |
Handle Attachment | Steel/Wood Wedge |
Includes Wedges | Yes |
For Maximum Hammer Head Weight | 2 - 4 lbs |
For Eye Shape | Flat Oval |
For Maximum Head Weight | 3 lb |
For Minimum Head Weight | 40 oz |
Compatible with Brand | Vaughan |
Grip Style | Plain |
Compatible with Manufacturer Part Number | 15830, 15930, 16030, 17230, 17330, 17430, SDF40 |
Compatible Manufacturer Part Number | 15830, 15930, 16030, 17230, 17330, 17430, SDF40 |
Compatible with Manufacturer Model Number [NEW] | 15830, 15930, 16030, 17230, 17330, 17430, SDF40 |
Compatible Manufacturer Model Number | 15830, 15930, 16030, 17230, 17330, 17430, SDF40 |
For Use with Mfr. Model Number | 15830, 15930, 16030, 17230, 17330, 17430, SDF40 |
For Use With Mfr. Model Number | 15830, 15930, 16030, 17230, 17330, 17430, SDF40 |
Description
The Vaughan 62403 Hammer Handle is the replacement part you need. This hammer handle is made of hickory, making it sturdy and durable. It measures 15 3/4" in length. It can be used with picks to replace broken or worn out handles on your hammer. Get back to work quickly with the Vaughan 62403 Hammer Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/2" (UGMF68910)
- WRIGHT TOOL Attachment 1/2"Dr Imp Transmission Exten (4910)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- STANLEY Brass Plumb Bob – 8 oz. (47-973)
- VAUGHAN Axe Handle, 36 In Hickory, Straight (65512)
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory (62163)
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. (64142)
- VAUGHAN Hatchet Handle, 17-1/2 In Hickory (64173)
- VAUGHAN SCOUT AXE HANDLE BRN 14in. (65142)
- VAUGHAN Axe Handle, 36 In Hickory, Curved (65363)
- LINK HANDLES Closed Back Shovel Handle, 24", Shoulder (66722)
- Vaughan Hammer Parts