Shop All Nail Pullers, Wrecking and Pry Bars
Vaughan
Flat Pry Bar, Rocker w/Hook, 15 In
Mfr # 45301
Zoro # G2708754
original price:
$27.15
22% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Reverse Hook, Rust-Resistant
- Material Drop Forged, High Carbon Spring Steel
- Overall Length 15 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # 45301
- Zoro # G2708754
- UPC # 051218453010
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 15 in |
Overall Width | 2 in |
End Width | 2 in |
Bar Width | 1/2 in |
Description
The Vaughan 45301 Flat Pry Bar is the tool you need to remove nails and pry apart boards. The Rocker head allows you to easily pull out nails. Made of high carbon spring steel, this flat pry bar features 3 beveled nail puller slots. The blue flat pry bar has a reverse hook and a 1/2 in. thickness. With an overall length of 15 in., it has an overall width of 2 in.. This Vaughan Flat Pry Bar is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9mm 12 Point Long Pattern Combination Wrench (81666)
- BON TOOL Bon 14-149 Steel Stakes, I Beam 30" (10/Pkg) (14-149)
- HHIP 1/8 X 7/8 X 6" HSS Cut-Off Blade (2000-1005)
- WESTWARD 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 6-1/2" L, Chrome Finish (45J258)
- VAUGHAN Scaper Bar, Square, 8 in, Claw (BCSB8)
- VAUGHAN 48 Inch Pry Crow Bar with Nail Puller and Curved Handle (050008)
- VAUGHAN Flat Pry Bar, Rocker-Head, 12 In (45101)
- VAUGHAN Nail Pullers, Nail Puller, 10 In. L (BC10)
- VAUGHAN 222/BT90/444 3 pc Pry Bar Set (18773)
- VAUGHAN Hatchet Rig Bldr 28Oz 17In L (RB28)
- STANLEY Pry Bars, Screwdriver Handle Pry Bar (J2150)
- Vaughan Nail Pullers, Wrecking and Pry Bars