Shop All Hand Saws
Vaughan
Extra Fine Pull Saw, 8 In, 17TPI
Mfr # 56950
Zoro # G1418706
original price:
$26.49
14% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Plastic, Wood
- Length 16 in
- Blade Length 8 1/2 in
- Teeth per Inch 17
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16 in |
Blade Length | 8 1/2 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 16 1/2 in |
Details
Hand Saw Application | Plastic, Wood |
Item | Pull Saw |
Teeth per Inch | 17 |
Blade Material | Steel |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Handle Design | Interchangeable Pistol Grip |
Characteristics | Induction Hardened Tri-Edged Teeth, Thin Flexible Blade |
Function | Cuts PVC, ABS Pipe, Flush Cuts, Plywood and Particle Board |
Features | Bear Saw Blades Plated For Rust Resistance, Blade Locks Securely In Handle, From Rough Cuts To Fine Woodworking, Interchangeable Blade Styles Match Any Task, Specially Ground, Tri-Edge Teeth Are Impulse Hardened To Retain Their Sharpness, Yet Saw Can Be Q |
Tether Style | Tether Capable |
Blade Thickness | 0.02 in |
Hand Saw Product Type | Utility Saw |
Material Application | ABS Pipe, Particle Board, Plywood, PVC |
Handle Style | Curved |
Replaceable Blade | Yes |
Non-Sparking | No |
Description
Pull Saw, Blade Length 8 1/2 in, Blade Material Steel, Blade Thickness 0.02 in, Features Bear Saw Blades Plated For Rust Resistance, Blade Locks Securely In Handle, From Rough Cuts To Fine Woodworking, Interchangeable Blade Styles Match Any Task, Specially Ground, Tri-Edge Teeth Are Impulse Hardened To Retain Their Sharpness, Yet Saw Can Be Q, Hand Saw Application Plastic, Wood, Hand Saw Product Type Utility Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6' Post Hole DiggingTamp Bar (16510)
- LENOX Carbide Hole Cutter, 2 1/8 In, 3/8Cut D (20105-34CHC)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CMT Beading Router Bit, HW, 1 in (839.254.11)
- VAUGHAN Double Edged Pull Saw, 10 In, Graduated (56930)
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI (56920)
- VAUGHAN Coarse/Medium Pull Saw, 13 In, 9TPI (56910)
- IRWIN Carpenter Saw, 12P, Fine Cut (2011202)
- PRIME-LINE PVC Cable Saw with 24 in. Braided Cable and Soft Grip Loop Handles Single Pack (RP77155)
- WESTWARD Saw, Wallboard (5MZ17)
- BAHCO Bahco Bowsaw Blade, 30", Dry Wood, Ergo (51-30)
- Vaughan Cutting and Shaping Tools