Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Vaughan
Engineer Hammer, Steel, 4 lb, 15-1/2 in (Discontinued)
Mfr # SDF64F
Zoro # G5166235
This Product is Discontinued
Key Features
- Head Weight 4 lb
- Overall Length 15 1/2 in
- Handle Fiberglass
- Head Width 1 3/4 in
- Meets/Exceeds ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # SDF64F
- Zoro # G5166235
- UPC # 051218571202
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 15 1/2 in |
Head Width | 1 3/4 in |
Head Length | 5 in |
Face Diameter | 1 5/8 in |
Handle Length | 15 1/2 in |
Description
Steel Engineering Hammer, Hammer Type Engineers Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 4 lb, Face Diameter 1 5/8 in, Overall Length 16 in, Handle Length 15 1/2 in, Grip Style Plain, Face Shape Hexagon, Dead Blow Hammer No, Replaceable Handle No, Double Faced Yes, Face Material Steel, Face Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.