Shop All Engineer, Drilling & Blacksmith Hammers
Vaughan
Engineer Hammer, Hickory/Stl, 3 lb, 16 in
Mfr # SDF48
Zoro # G5166226
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 3 lb
- Overall Length 16 in
- Handle Hickory
- Features Polished Striking Face, Rust-Resistant
- Head Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # SDF48
- Zoro # G5166226
- UPC # 051218174304
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 16 in |
Head Width | 1 1/2 in |
Head Length | 4 3/4 in |
Face Diameter | 1 1/2 in |
Handle Length | 16 in |
Description
Steel Engineering Hammer, Hammer Type Engineers Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 16 in, Handle Length 16 in, Grip Style Plain, Face Shape Hexagon, Dead Blow Hammer No, Replaceable Handle Yes, Double Faced Yes, Face Material Steel, Face Texture Smooth, Features Polished Striking Face, Rust-Resistant, Grip Material PVC, Handle Attachment Wedged, Head Finish Polished Striking Face, Head Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 28mm 1/4 Sq. Drive (2760-28)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- HARDIN 7 Inch Vacuum Metal Dust Shroud Cover with 3 Inch Grinder Neck ID Opening (DS7SL)
- MILWAUKEE TOOL 5 in Torque Lock Locking Plier (48-22-3422)
- VAUGHAN Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in (SDF40)
- VAUGHAN Hand Drilling Hammer, Steel, 3 Lb (RHD3)
- VAUGHAN 172-30 Blacksmith Hammer Eng 3Lb (VA390554)
- VAUGHAN Blacksmith Hammer, Hickory, 40 Oz (S40)
- K-TOOL INTERNATIONAL Hammer, Solid Brass, 27 oz. (KTI-71782)
- WESTWARD 4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head (20JX61)
- PICARD Blacksmith Tongs, Wolf Jaw, 12" (04900-300)
- Vaughan Engineer, Drilling & Blacksmith Hammers