Shop All Axes, Hatchets, & Splitting Wedges
Vaughan
Drywall Hatchet, Carbon Steel, Polished
Mfr # WB
Zoro # G610934723
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Hickory
- Overall Length 15 1/2 in
- Features Crowned Face, Thin Blade
- Head Weight 12 oz
- Blade Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # WB
- Zoro # G610934723
- UPC # 051218210019
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 15 1/2 in |
Blade Width | 1 3/4 in |
Cutting Edge Length | 1 3/4 in |
Head Length | 6 in |
Details
Handle Material | Hickory |
Features | Crowned Face, Thin Blade |
Head Weight | 12 oz |
Blade Finish | Polished |
Axe Type | Drywall Hatchet |
Replaceable Handle | Yes |
Item | Drywall Hatchet |
Includes Hammer Face | Yes |
Includes Cushioned Grip | No |
Blade Material | Carbon Steel |
Standards | Meets or Exceeds ASME and ANSI Standards |
Non-Sparking | No |
Description
Drywall Hatchet, Axe Type Drywall Hatchet, Blade Finish Polished, Blade Material Carbon Steel, Blade Width 1 3/4 in, Cutting Edge Length 1 3/4 in, Handle Material Hickory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN MANUFACTURING Supreme 10-1/2 in. Handle for 2-4 lb. Oval Eye Hand Drill Hammer (630-32)
- EAZYPOWER Drill Chuck, Steel, Size 1/4" (79675)
- HOUGEN 17MM RotaCut Hole Cutter (11217)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/32 (53911)
- VAUGHAN Rig Builders Hatchet, 28 oz., 17-1/2" L (RB)
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- VAUGHAN Vaughan SH2 22 Oz Standard Half Hatchet (SH2)
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- COLLINS AXE Wedge Square Head 6# (WG-6-C/32449)
- Vaughan Axes, Hatchets, & Splitting Wedges