Shop All Hammer Parts
Vaughan
Drilling Hammer Handle, 10 1/2 In Hickory
Mfr # 63035
Zoro # G1449795
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- Handle Type Hickory
- Includes (1) Wood Wedge, (2) Steel Wedges and Instructions
- Handle Material Wood
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 63035
- Zoro # G1449795
- UPC # 051218630350
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 10 1/2 in |
For Eye Opening Width | 3/4 in |
For Eye Opening Length | 1 in |
Details
Handle Type | Hickory |
Includes | (1) Wood Wedge, (2) Steel Wedges and Instructions |
Handle Material | Wood |
Impact Rated | No |
Item | Replacement Handle |
For Use With | Hand Drill Hammers |
For Minimum Head Weight | 2 lb |
For Eye Shape | Oval |
Includes Wedges | Yes |
Grip Style | Plain |
For Maximum Hammer Head Weight | 2 - 4 lbs |
Compatible with Brand | Vaughan |
Compatible with Manufacturer Model Number | 19110, HD3 |
For Maximum Head Weight | 4 lb |
Handle Attachment | Steel/Wood Wedge |
Compatible with Manufacturer Model Number [NEW] | 19110, HD3 |
Compatible Manufacturer Part Number | 19110, HD3 |
Compatible with Manufacturer Part Number | 19110, HD3 |
Compatible Manufacturer Model Number | 19110, HD3 |
For Use with Mfr. Model Number | 19110, HD3 |
For Use With Mfr. Model Number | 19110, HD3 |
Description
Replacement Handle, Handle Material Wood, Overall Length 10 1/2 in, For Eye Shape Oval, For Eye Opening Width 3/4 in, For Eye Opening Length 1 in, Compatible with Brand Vaughan, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 4 lb, For Minimum Head Weight 2 lb, Compatible with Manufacturer Model Number 19110, HD3, For Use With Hand Drill Hammers, Grip Style Plain, Includes (1) Wood Wedge, (2) Steel Wedges and Instructions, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- MORSE 177801 MHS Advanced Hole Saw, 5 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 Arbo (MHS80)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T60, Bit Impact Socket (D014860)
- WILLIAMS Williams Duckbill Pliers, Short Nose, 8" (PL-149C)
- VAUGHAN Double Bit Axe Handle, Hickory, 36 In (66363)
- VAUGHAN Nail Hammer Handle, 13 In Hickory (61165)
- VAUGHAN 21 Oz Hammer With Curved Hickory Handle (DD21C)
- VAUGHAN Sledgehammer Handle, 36 In Hickory (67363)
- VAUGHAN 16 in L Replacement Handle For 2 to 4lb. Hammers (634-02)
- VAUGHAN Ball Pein Hammer Handle, 16 In Hickory (62243)
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- Vaughan Hand Tool Parts