Shop All Sledges
Vaughan
Cross Pein Hammer, 2 lb., 14-1/2, Hickory
Mfr # S32
Zoro # G4397066
original price:
$31.99
12% off
new price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Overall Length 15 in
- Handle Material Wood
- Handle Design Straight
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15 in |
Face Diameter | 1 1/2 in |
Head Length | 4 1/2 in |
Head Width | 1 1/4 in |
Blade Width | 1 1/2 in |
Handle Length | 14 1/2 in |
Description
With its 14-1/2 in. length and 2 lb. head weight, the Vaughan S32 Cross Pein Hammer is a great tool for shaping metal. This cross pein hammer has a flame treated handle that is in sure-lock with the wedged eye. The straight hickory wood handle design ensures this hammer will provide you with comfort and control while you work. Its forged steel head ensures long lasting durability, while the head's 1 7/16" face diameter makes it ideal for larger projects. With its exceptional quality, this Vaughan S32 Cross Pein Hammer is an investment worth making.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Golden Stainless Steel Cement Tro, 20"x5 (CF549)
- KLEIN TOOLS 3/8" Drive Metric, 13 pcs (65506)
- HUOT Drill Bit Case, Taper Length, Steel (11600)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (CNS175-TGP236)
- VAUGHAN Cross Pein Hammer, 3 lb., 15 In, Hickory (S48)
- VAUGHAN Sledge Hammer Handle, Replacement, 30" L (67302)
- JPW INDUSTRIES Wilton B.A.S.H Sledge Hammer With 14 Lb. Head And 30 In. Handle Length (21430)
- JACKSON PROFESSIONAL TOOLS 20184400 HAMMER SLEDGE 3 LB WOOD HANDLE (1196300)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BZWG)
- PIP Work Gloves, Wht, PU Coated, Nylon, XL, PK12 (713SUC/XL)
- GROZ Handle Sledge Hammers, 12 lb., 30" (34515)
- Vaughan Sledges