Shop All Claw, Rip & Framing Hammers
Vaughan
Claw Hammer, Ripping Hammer, Steel
Mfr # R606M
Zoro # G510934731
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Steel
- Features Non-Slip
- Hammer Type Ripping Hammer
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # R606M
- Zoro # G510934731
- UPC # 051218110005
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 16 in |
Face Diameter | 1 1/4 in |
Details
Item | Claw Hammer |
Head Material | Steel |
Handle Material | Steel |
Features | Non-Slip |
Hammer Type | Ripping Hammer |
Face Shape | Round |
Grip Material | PVC |
Dead Blow Construction | Shock Absorbing Material |
Head Weight | 28 oz |
Face Texture | Milled |
Replaceable Handle | No |
Claw Shape | Straight |
Non-Sparking | No |
Grip Style | Textured |
Includes Nail Holder | No |
Dead Blow Hammer | No |
Face Material | Steel |
Description
Claw Hammer, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 28 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder No, Face Material Steel, Features Non-Slip, Face Diameter 1 1/4 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle No, Dead Blow Construction Shock Absorbing Material, Face Shape Round, Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TL89)
- CRESCENT NICHOLSON 10 in. L Wood Rasp Half Round 1 pc (19427N)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 36 (CC816BT)
- WALTER Turning insert Positive rhombic 55°, DCMT3(2.5)1-FP4 WEP10 coating typ (DCMT11T304-FP4 WEP10C)
- VAUGHAN 19 Oz Wood Handle California Framer Hammer (VA309887)
- VAUGHAN Nail Hammer, 16 oz., Steel, Non-Slip (FS16)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R999ML)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2)
- VAUGHAN Vaughan 770-RB 204-20 Rig Builders Hatchet 28Oz (770-RB)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF4P)
- BETA Claw Hammer Wooden Shaft, 250mm (013760125)
- Vaughan Claw, Rip & Framing Hammers