Shop All Claw, Rip & Framing Hammers
Vaughan
Claw Hammer, Ripping Hammer, Steel
Mfr # R404ML
Zoro # G410934879
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Finish Powder Coated
- Grip Material PVC
- Handle Material Steel
- Hammer Type Ripping Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # R404ML
- Zoro # G410934879
- UPC # 051218101201
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Handle Length | 16 in |
Overall Length | 16 in |
Face Diameter | 1 in |
Details
Item | Claw Hammer |
Head Material | Steel |
Head Finish | Powder Coated |
Grip Material | PVC |
Handle Material | Steel |
Hammer Type | Ripping Hammer |
Claw Shape | Straight |
Head Weight | 22 oz |
Dead Blow Construction | Shock Absorbing Material |
Face Texture | Milled |
Features | Non-Slip |
Grip Style | Textured |
Non-Sparking | No |
Face Material | Steel |
Includes Nail Holder | No |
Dead Blow Hammer | No |
Replaceable Handle | No |
Description
Claw Hammer, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 22 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder No, Face Material Steel, Features Non-Slip, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle No, Dead Blow Construction Shock Absorbing Material, Grip Material PVC, Handle Length 16 in, Head Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 11mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9049)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 4500 rpm (CP1014P45)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 5/8 (53140)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2HC)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF21FG)
- VAUGHAN CF21FG 21 oz California Framing Hammer Milled Face (11650)
- VAUGHAN R20 20 oz Solid Steel Nail Hammer (12715)
- VAUGHAN Hmmr Rip 16Oz Fbgl 13-1/2 Hndl (FS99)
- DALLUGE DALLUGE FRM HMR 21OZ CRV (2180)
- Vaughan Hammers and Striking Tools