Shop All Claw, Rip & Framing Hammers
Vaughan
Claw Hammer, Ripping Hammer, Steel
Mfr # FS999
Zoro # G810934813
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Manufacturers Part Number for Replacement Handle 59816
- Overall Length 14 in
- Replaceable Handle Yes
- Handle Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # FS999
- Zoro # G810934813
- UPC # 051218105087
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 14 in |
Handle Length | 14 in |
Face Diameter | 1 in |
Details
Item | Claw Hammer |
Head Material | Steel |
Manufacturers Part Number for Replacement Handle | 59816 |
Replaceable Handle | Yes |
Hammer Type | Ripping Hammer |
Head Weight | 20 oz |
Face Texture | Smooth |
Handle Material | Fiberglass |
Dead Blow Construction | Shock Absorbing Material |
Features | Rust-Resistant |
Head Finish | Powder Coated |
Dead Blow Hammer | No |
Grip Style | Textured |
Includes Nail Holder | No |
Face Material | Steel |
Claw Shape | Straight |
Non-Sparking | No |
Description
Claw Hammer, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Textured, Head Weight 20 oz, Overall Length 14 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Rust-Resistant, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle Yes, Dead Blow Construction Shock Absorbing Material, Handle Length 14 in, Head Finish Powder Coated, Manufacturers Part Number for Replacement Handle 59816
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SAW CIRCULAR 7-1/4" (MPHS7600)
- MARTIN TOOLS SPROCKET & GEAR PRY BAR 5/8" X 18" CHROME (MT194C)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- ARROW PNEUMATICS Pneumasterair 1/2"Npt General Purpose Filter (ARRPF354W)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2)
- VAUGHAN 606M 28 oz Framing Hammer Milled (10620)
- VAUGHAN CF2-HC 19 oz California Miller Curved Hickory Handle (11604)
- VAUGHAN Hammer, 20 oz Head, Straight Claw, Smooth Head, HCS Head, 16 in OAL (FS999L)
- VAUGHAN Ripping Hammer, 28 oz., Steel, Wood Handle (606S)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 16 Oz (6DWG3)
- Vaughan Hammers and Striking Tools