Shop All Claw, Rip & Framing Hammers
Vaughan
Claw Hammer, Framing Hammer, Steel
Mfr # CF21FG
Zoro # G910934829
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Finish Powder Coated
- Includes Nail Holder Yes
- Head Weight 21 oz
- Hammer Type Framing Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # CF21FG
- Zoro # G910934829
- UPC # 051218116502
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 16 in |
Handle Length | 16 in |
Face Diameter | 1 1/4 in |
Details
Item | Claw Hammer |
Head Material | Steel |
Head Finish | Powder Coated |
Includes Nail Holder | Yes |
Head Weight | 21 oz |
Hammer Type | Framing Hammer |
Handle Material | Fiberglass |
Replaceable Handle | Yes |
Manufacturers Part Number for Replacement Handle | 59822 |
Features | Rust-Resistant |
Face Texture | Milled |
Grip Material | PVC |
Claw Shape | Straight |
Non-Sparking | No |
Grip Style | Textured |
Face Material | Steel |
Dead Blow Hammer | No |
Description
Claw Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Textured, Head Weight 21 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Steel, Features Rust-Resistant, Face Diameter 1 1/4 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle Yes, Grip Material PVC, Handle Length 16 in, Head Finish Powder Coated, Manufacturers Part Number for Replacement Handle 59822
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- MAYHEW PRY BAR STRAIGHT (31S) RED (MY14106)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MAYHEW PUNCH PIN 475-5/64" MIN KNURLED (MY21601)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- VAUGHAN Hammer, 20 oz Head, Straight Claw, Smooth Head, HCS Head, 16 in OAL (FS999L)
- VAUGHAN R20 20 oz Solid Steel Nail Hammer (12715)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R606M)
- VAUGHAN ABL 18 18 oz Steel Handle Brick Hammer (18412)
- DEWALT FRAMING HAMMER STL 28OZ (DWHT51453)
- Vaughan Hammers and Striking Tools