Shop All Claw, Rip & Framing Hammers
Vaughan
Claw Hammer, Electrician's Hammer, Steel
Mfr # E18F
Zoro # G110934902
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Hammer Type Electrician's Hammer
- Head Weight 18 oz
- Manufacturers Part Number for Replacement Handle 59816
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # E18F
- Zoro # G110934902
- UPC # 051218138207
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 14 in |
Face Diameter | 1 in |
Details
Item | Claw Hammer |
Head Material | Steel |
Hammer Type | Electrician's Hammer |
Head Weight | 18 oz |
Manufacturers Part Number for Replacement Handle | 59816 |
Dead Blow Construction | Shock Absorbing Material |
Features | Rust-Resistant |
Handle Material | Fiberglass |
Replaceable Handle | Yes |
Head Finish | Powder Coated |
Grip Style | Textured |
Claw Shape | Straight |
Dead Blow Hammer | No |
Face Texture | Smooth |
Face Material | Steel |
Includes Nail Holder | No |
Non-Sparking | No |
Description
Claw Hammer, Hammer Type Electrician's Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Textured, Head Weight 18 oz, Overall Length 14 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Rust-Resistant, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle Yes, Dead Blow Construction Shock Absorbing Material, Head Finish Powder Coated, Manufacturers Part Number for Replacement Handle 59816
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- BOSCH 18V 2.0Ah Lithium-Ion Battery (BAT612)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Plug Tap (DWT54839)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R606M)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R999ML)
- VAUGHAN Ripping Hammer, 28 oz., Steel, Wood Handle (606S)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- VAUGHAN Hammer Frame24Oz Milled (505M)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF21FG)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2)
- Vaughan Claw, Rip & Framing Hammers