Vaughan

CF21FG 21 oz California Framing Hammer Milled Face


original price: $42.99
5% off
new price: $40.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight 2.19 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Hammers
Weight 2.19 lbs

Description

Vaughan's patented, hollow-core fiberglass handle provides better balance and more effective shock absorption than typical solid fiberglass handles. Head in.Sure-Lock in. wedged and epoxy sealed. Specially formulated, slip resistant PVC grip.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.