Shop All Picks & Riveting Chipping Hammers
Vaughan
Carbide Tip Brick Hammer, 16oz.
Mfr # BL16TC
Zoro # G7821521
product price: $31.89
/ea
Sold in multiples of 4 for $127.56
$127.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 16 oz
- Head Material Steel
- Head Length 1 in
- Overall Length 11 in
- Features Carbide Impregnated Tip, Rust-Resistant
Product Information
- Brand Vaughan
- MFR # BL16TC
- Zoro # G7821521
- UPC # 051218177145
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Head Length | 1 in |
Overall Length | 11 in |
Face Length | 1 in |
Blade Width | 1 1/4 in |
Face Width | 1 in |
Blade Length | 3 3/8 in |
Handle Length | 10 1/2 in |
Face Diameter | 7/8 in |
Description
Bricklayers Hammer w/Carbide Impregnated Tip, 16 oz., Hammer Type Bricklayers Hammer, Handle Material Wood, Head Weight 16 oz, Face Diameter 7/8 in, Blade Length 3 3/8 in, Face Material Steel, Overall Length 11 in, Grip Style Plain, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle Yes, Dead Blow Hammer No, Tether Ready No, FME Compliant Yes, Blade Shape Flat, Blade Width 1 1/4 in, Dead Blow Construction Not Applicable, Face Length 1 in, Face Shape Square, Face Texture Smooth
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round Handle Needle File, Swiss (83524000)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 10mm (84627)
- BOSCH Locknut Socket (7217)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- VAUGHAN Riveting Hammer, 16 oz., Fiberglass Handle (TR16F)
- VAUGHAN Welders Chipping Hammer, 14 oz., 13" L (RWC14)
- VAUGHAN Chipping Hammer, Welders, Vertical, 15 oz. (WCCS)
- VAUGHAN 12 oz. Welding Chipping Hammer, 1 1/4 in L Blade, 13 1/4 in L Hickory Handle (WC12)
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- VAUGHAN Bricklayers Hammer, 16 oz., 11" L (BL16)
- PICARD Inside Pry and Surfacing Spoon, Small Pattern (550g/19.3oz) (2521800)
- Vaughan Picks & Riveting Chipping Hammers