Shop All Masonry Tools
Vaughan & Bushnell
Vaughan & Bushnell 6309033 Brick Hammer Wood - 24 Oz.
Mfr # 6309033
Zoro # G904170745
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan & Bushnell
- MFR # 6309033
- Zoro # G904170745
- Country of Origin United States
- Category Masonry Tools
Description
Features
- Hammer has polished striking head, sides and blade, face with beveled edges.
- Select, flame treated handle, double wedged and epoxy sealed.
- Should not be used to strike any metal surface.
- Handle - Wood
- Grade - Contractor
- Square flat face
- Head weight - 24 oz.
- Handle length - 11.5 in.
- Item weight - 2.11 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (19291)
- IRWIN Wood Chisel, 3/4 x 4-1/2 In, Blue (M44434N)
- KRAFT TOOL Mixing Bucket, 11 7/8 in W x 15 in L, 5 gal, Translucent, Plastic (GG468)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- U.S. TAPEMPANY 500' Braid FluoPNK Reel (25462)
- KRAFT TOOL Wall Capping Tool w/ProFo, 9" x 6-3/4 (CF520PF)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- KRAFT TOOL Insert/Double Button Clip, 1-3/4" dia. (CC289-02)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- BON TOOL Bon 11-284 Linestrechers, Heavy Duty Adjustable, (Pair) (11-284)
- BON TOOL Bon 81-236 Line, Nylon No.18 1000 Foot White/Black (81-236)
- Vaughan & Bushnell Masonry Tools