Shop All Picks & Riveting Chipping Hammers
Vaughan
Bricklayers Hammer, Steel, 18 oz, Textured
Mfr # ABL18
Zoro # G810934745
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 18 oz
- Hammer Type Bricklayers Hammer
- Features Drop Forged and Heated Treated, Rust-Resistant, Square, Flat Face with Beveled Edges
- Blade Shape Flat
- Handle Finish Powder Coated
Product Information
- Brand Vaughan
- MFR # ABL18
- Zoro # G810934745
- UPC # 051218184129
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 13 in |
Blade Length | 1 1/4 in |
Details
Item | Bricklayers Hammer |
Head Weight | 18 oz |
Hammer Type | Bricklayers Hammer |
Features | Drop Forged and Heated Treated, Rust-Resistant, Square, Flat Face with Beveled Edges |
Blade Shape | Flat |
Handle Finish | Powder Coated |
Head Finish | Powder Coated |
Handle Material | Steel |
Replaceable Handle | No |
Includes Beveled Face | Yes |
Face Shape | Square |
Series | Eagle |
Grip Style | Textured |
Blade Orientation | Perpendicular |
Tether Ready | No |
Face Material | Steel |
Non-Sparking | No |
Dead Blow Hammer | No |
Description
Bricklayers Hammer, Hammer Type Bricklayers Hammer, Handle Material Steel, Head Weight 18 oz, Face Diameter Not Applicable, Blade Length 1 1/4 in, Face Material Steel, Overall Length 13 in, Grip Style Textured, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Tether Ready No, Blade Shape Flat, Face Shape Square, Features Drop Forged and Heated Treated, Rust-Resistant, Square, Flat Face with Beveled Edges, Handle Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS (CL806NW)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- OLD FORGE Puller Seal, L-Type, Black Oxide (7019)
- J.W. WINCO GN417-8-B Indexing Plunger Without Rest (417-8-B)
- VAUGHAN Riveting Hammer, 16 oz., Fiberglass Handle (TR16F)
- VAUGHAN Chipping Hammer, Welders, Vertical, 15 oz. (WCCS)
- VAUGHAN Welders Chipping Hammer, 14 oz., 13" L (RWC14)
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- VAUGHAN Carbide Tip Brick Hammer, 16oz. (BL16TC)
- VAUGHAN Bricklayers Hammer, 24 oz., Wood Handle (BL24)
- MARTIN TOOLS Shrinking Hammer, W/Fiberglass Handle (162FG)
- Vaughan Picks & Riveting Chipping Hammers