Shop All Picks & Riveting Chipping Hammers
This Product is Discontinued
Vaughan
Bricklayers Hammer, 24 Oz, Steel (Discontinued)
Mfr # ABL24
Zoro # G0287987
This Product is Discontinued
Key Features
- Type Bricklayer
- Head Weight 24 oz
- Head Material Steel
- Handle Steel
- Head Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # ABL24
- Zoro # G0287987
- UPC # 051218184242
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Head Length | 7 in |
Overall Length | 11 in |
Blade (1) Length | 1 3/16 |
Face Diameter | 1 1/8 in |
Blade Length | 1 1/4 in |
Details
Item | Bricklayer Hammer |
Type | Bricklayer |
Head Weight | 24 oz |
Head Material | Steel |
Handle | Steel |
Features | Cushioned Grip, Shock Absorbing Plug |
Face | Smooth |
Meets/Exceeds | AMSE |
Standards | AMSE |
Replaceable Handle | No |
Grip Style | Plain |
Face Material | Steel |
Handle Material | Steel |
Non-Sparking | No |
Face Texture | Smooth |
Blade Orientation | Perpendicular |
Hammer Type | Bricklayers Hammer |
Dead Blow Hammer | No |
Description
The Vaughan ABL24 Bricklayer Hammer is the ideal tool for your next bricklaying project. It has a 24 oz head weight and an overall length of 10.75 in., making it sturdy enough to handle tough jobs. With a shock absorbing plug, this hammer can be used to chisel through concrete and mortar with ease. The cushion grip makes it comfortable to hold, while the steel head is durable and long lasting. Its 7 in. steel handle has a smooth finish that will not scratch or mar your work surface as you chip away at your task. The Vaughan Bricklayer Hammer is built for professionals who demand quality tools on the job site every day of the week.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.