Shop All Engineer, Drilling & Blacksmith Hammers
Vaughan
Blacksmith Hammer, Hickory, 40 Oz
Mfr # S40
Zoro # G3301252
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blacksmith
- Head Weight 2 1/2 lb
- Overall Length 15 in
- Handle Hickory
- Head Length 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # S40
- Zoro # G3301252
- UPC # 051218171303
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 15 in |
Head Length | 5 1/8 in |
Head Width | 1 1/8 in |
Blade Width | 1 7/16 in |
Face Diameter | 1 3/8 in |
Handle Length | 15 1/2 in |
Details
Item | Blacksmith Hammer |
Type | Blacksmith |
Head Weight | 2 1/2 lb |
Handle | Hickory |
Head Material | Steel |
Features | "Sure-Lock" Wedged in Tapered Eye, American Hickory Handle |
Face Material | Steel |
Dead Blow Hammer | No |
Blade Shape | Rounded |
Replaceable Handle | Yes |
Manufacturers Part Number for Replacement Handle | 62401 |
Grip Style | Plain |
Handle Attachment | Wedged |
Handle Material | Wood |
Hammer Type | Blacksmith Hammer |
Includes Beveled Face | Yes |
Non-Sparking | No |
Description
Blacksmith Hammer, Hammer Type Blacksmith Hammer, Handle Material Wood, Head Weight 2 1/2 lb, Face Diameter 1 3/8 in, Overall Length 15 in, Grip Style Plain, Blade Shape Rounded, Blade Width 1 7/16 in, Dead Blow Hammer No, Non-Sparking No, Replaceable Handle Yes, Face Material Steel, Features In.Sure-Lock In. Wedged in Tapered Eye, American Hickory Handle, Handle Attachment Wedged, Handle Length 15 1/2 in, Head Length 5 1/8 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 1/2 Cut Torx Driver, 1/4 in. Square Drive (HCT30-04)
- WALTER Assembly Parts and Accessories FS359 (FS359)
- PORTER-CABLE Brush and RetaIner Assembly (874289)
- RELTON Single Cutter Hammer Bit 3/8" X 8" - Spline (202- 6-14)
- VAUGHAN Hand Drilling Hammer, Steel, 3 Lb (RHD3)
- VAUGHAN 172-30 Blacksmith Hammer Eng 3Lb (VA390554)
- VAUGHAN Engineer Hammer, Hickory/Stl, 3 lb, 16 in (SDF48)
- VAUGHAN Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in (SDF40)
- PICARD Blacksmith Tongs, Wolf Jaw, 20" (04900-500)
- NUPLA Soft Face Sledge, 2 lb., 13-1/2, Fiberglass (6894265)
- WESTWARD Blacksmith Hammer, Hickory, 4 Lb (6DWK3)
- Vaughan Hammers and Striking Tools