Shop All Engineer, Drilling & Blacksmith Hammers
Vaughan
Blacksmith Hammer, Fiberglass, 40 Oz
Mfr # S40F
Zoro # G1673165
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blacksmith
- Head Weight 2-1/2 lb.
- Overall Length 18-1/2"
- Handle Fiberglass
- Head Length 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # S40F
- Zoro # G1673165
- UPC # 051218171204
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 18-1/2" |
Head Length | 5-1/8" |
Head Width | 1-1/8" |
Details
Item | Blacksmith Hammer |
Type | Blacksmith |
Head Weight | 2-1/2 lb. |
Handle | Fiberglass |
Head Material | Super Steel |
Description
Blacksmith Hammer, Blacksmith, Head Weight 2-1/2 lb., Overall Length 18 1/2 in, Head Length 5 1/8 in, Head Width 1 1/8 in, Fiberglass Handle, Head Material Super Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- KO-KEN T Handle PH2 200 x 180mm (157P-2)
- WESTWARD Precision Phillips Screwdriver #00 Round (401L53)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- VAUGHAN Blacksmith Hammer, Hickory, 40 Oz (S40)
- VAUGHAN Vaughan Hand Drilling Hammer (19110)
- VAUGHAN Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in (SDF40)
- VAUGHAN 172-30 Blacksmith Hammer Eng 3Lb (VA390554)
- VAUGHAN Hand Drilling Hammer, Steel, 3 Lb (RHD3)
- VAUGHAN Engineer Hammer, Hickory/Stl, 3 lb, 16 in (SDF48)
- OTC Club/Hand Drill Hammer, 4lb, 16" Handle (5791ID-416)
- Vaughan Hammers and Striking Tools