Shop All Hammer Parts
Vaughan
Ball Pein Hammer Handle, 14 In Hickory
Mfr # 62163
Zoro # G3462697
original price:
$9.02
18% off
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Type 14 in Hickory
- Includes (1) Wood Wedge, (2) Steel Wedges and Instructions
- Handle Material Wood
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # 62163
- Zoro # G3462697
- UPC # 051218621631
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
For Eye Opening Width | 1/2 in |
For Eye Opening Length | 971/1000 in |
Details
Type | 14 in Hickory |
Includes | (1) Wood Wedge, (2) Steel Wedges and Instructions |
Handle Material | Wood |
Impact Rated | No |
For Use With | Machinist Hammers |
Item | Replacement Handle |
Handle Attachment | Steel/Wood Wedge |
For Maximum Head Weight | 20 oz |
For Eye Shape | Flat Oval |
Includes Wedges | Yes |
Grip Style | Plain |
Compatible with Brand | Vaughan |
For Minimum Head Weight | 16 oz |
Compatible with Manufacturer Model Number | 15530, 19510, 19515 |
For Maximum Hammer Head Weight | Less than 2 lbs |
Compatible with Manufacturer Model Number [NEW] | 15530, 19510, 19515 |
Compatible Manufacturer Part Number | 15530, 19510, 19515 |
Compatible with Manufacturer Part Number | 15530, 19510, 19515 |
Compatible Manufacturer Model Number | 15530, 19510, 19515 |
For Use with Mfr. Model Number | 15530, 19510, 19515 |
For Use With Mfr. Model Number | 15530, 19510, 19515 |
Description
Vaughan's 62163 Ball Pein Hammer Handle is the replacement handle you need. The Replacement Handle, Type 14 in Hickory, For Use With 16 to 20 Oz Ball Pein Hammers is compatible with Vaughan ball pein hammers. This type 14 hickory handle features a straight peen and two wedge grooves that make it easy to install. It also includes wedges for convenience. When it comes to replacement handles, the Vaughan 62163 Ball Pein Hammer Handle is the one you can count on.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Dove-Tail Punch, No. 3, 6-1/8" Lx1-9/16" W (AX1852)
- MITUTOYO Telescoping Gage Set, 4 Pc, 2.126 In D (155-907)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #41 (C23393)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-11)
- VAUGHAN Drilling Hammer Handle, 10 1/2 In Hickory (63035)
- VAUGHAN Pick Handle, 36 In Hickory (68363)
- VAUGHAN Double Bit Axe Handle, Hickory, 36 In (66363)
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. (64142)
- VAUGHAN Nail Hammer Handle, 16 In Hickory (60203)
- VAUGHAN HANDLE HAMMR 17""EZ SWING (64173)
- LINK HANDLES Long Ferrule, File Handle, 5" x 1-5/16" (64225)
- Vaughan Hand Tool Parts