Shop All Hammer Parts
Vaughan
Axe Handle, 36 In Hickory, Straight
Mfr # 65512
Zoro # G2949073
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 36 in Straight Hickory
- Includes Wedges
- Impact Rated No
- For Use With Single Bit Axes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 65512
- Zoro # G2949073
- UPC # 051218655124
- Country of Origin United States
- Category Hammer Parts
Details
Type | 36 in Straight Hickory |
Includes | Wedges |
Impact Rated | No |
Item | Replacement Handle |
For Use With | Single Bit Axes |
Description
Replacement Handle, Includes Wedges, Type 36 in Straight Hickory, For Use With Single Bit Axes, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- HHIP 3mm R8 Round Collet (3903-0104)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- VAUGHAN Replacement Handle, For 32 to 48oz Hammer (625-03)
- VAUGHAN Nail Hammer Handle, 16 In Hickory (60203)
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. (64142)
- VAUGHAN Pick Handle, 36 In Hickory (68363)
- VAUGHAN SCOUT AXE HANDLE BRN 14in. (65142)
- VAUGHAN Ball Pein Hammer Handle, 16 In Hickory (62243)
- LINK HANDLES Hammer Handle, 1.5-2.5 lb., 12", Fire (65768GRA)
- Vaughan Hammer Parts