Shop All Claw, Rip & Framing Hammers
Vaughan
ABL 18 18 oz Steel Handle Brick Hammer
Mfr # 18412
Zoro # G409575502
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 18412
- Zoro # G409575502
- UPC # 51218184129
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Details
Item | Hammers |
Weight | 2.08 lbs |
Description
Square, flat face with beveled edges. Solid steel handle with patented Shock-Block plug in head. Specially formulated, slip resistant PVC grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded (21853)
- BOSCH Spade Bit, 7/8 In (DSB1011)
- GEDORE Socket Wrench, 12mm (25 V 12)
- GENERAL WIRE Gallon of Snake-Oil (SOP-G)
- VAUGHAN Hammer Frame24Oz Milled (505M)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R999ML)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- VAUGHAN 20 Oz. Smooth-Face Framing Hammer with 14 In. Hickory Handle (999)
- VAUGHAN R20 20 oz Solid Steel Nail Hammer (12715)
- VAUGHAN 16 Oz. Smooth-Face Rip Claw Hammer with Hickory Handle (99)
- HOLEX Carpenter's Roofing Hammer with Magnetic Nail Holder, Weight without Handle: 600g (751515 600)
- Vaughan Hammers and Striking Tools