Shop All Tool Bags, Backpacks & Totes
Vaughan
20 in Wide Mouth Tool Bag
Mfr # 240158
Zoro # G304071437
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 240158
- Zoro # G304071437
- UPC # 28907534060
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Details
Item | 20" Wide Mouth Tool Bag |
Tool Storage Type Included | Tool Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30715P)
- GREENLEE Punch Unt 7211-E-Bb 20.4Mm 3/8D/S (7211EBB-20.4)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- PROTO 7 13/16 in Horseshoe Washer Lock Ring Plier 0 Degrees (J250G)
- VAUGHAN Tote, 20"Steel Handle Tool Tote, Steel (240159)
- VAUGHAN 2 Pc Tool Bag Set (240155)
- VAUGHAN 13" Wide Mouth Tool Bag (240156)
- BUCKET BOSS Roll Up Tool Bag, Wrench Roll, Brown, Canvas, 25 Pockets (70004)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5960T)
- ZORO SELECT Bag/Tote, Gear Bag, Black, 600-denier Polyester (8XE47)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 1 Pockets (69406)
- Vaughan Tool Bags, Backpacks & Totes