Shop All Tool Bags, Backpacks & Totes
Vaughan
16" Wide Mouth Tool Bag
Mfr # 240157
Zoro # G604071434
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 240157
- Zoro # G604071434
- UPC # 28907534053
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Details
Item | 16" Wide Mouth Tool Bag |
Tool Storage Type Included | Tool Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11MM RotaCut Hole Cutter (11211)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- ZORO SELECT Cylindrical Lock and Key Set. 2 Keys, 1 Lock, 001-200 Key Code (07-32)
- CHICAGO-LATROBE 29PC 118° General Purpose Screw Machine Lngth Drill Set Chicago-Latrobe 157 Bright HSS 1/16-1/2x1/64 (69900)
- VAUGHAN 13" Wide Mouth Tool Bag (240156)
- VAUGHAN Tote, 20"Steel Handle Tool Tote, Steel (240159)
- VAUGHAN 2 Pc Tool Bag Set (240155)
- VAUGHAN 20 in Wide Mouth Tool Bag (240158)
- KLEIN TOOLS Backpack, Rolling Tool Backpack, Black/Orange (55604)
- KLEIN TOOLS Tool Bag, Tool Bag, Red, Canvas (5539LRED)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Green, Canvas, 2 Pockets (5143)
- Vaughan Tool Bags, Backpacks & Totes