Shop All Tool Bags, Backpacks & Totes
Vaughan
13" Wide Mouth Tool Bag
Mfr # 240156
Zoro # G504071619
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # 240156
- Zoro # G504071619
- UPC # 28907534046
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Details
Item | 13" Wide Mouth Tool Bag |
Tool Storage Type Included | Tool Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 27 mm Size, Deep Socket, black oxide (89-27MM)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015UM)
- YELLOW JACKET Interchangeable Head TorqueWrench, CW/CCW (60652)
- VAUGHAN 2 Pc Tool Bag Set (240155)
- VAUGHAN Tote, 20"Steel Handle Tool Tote, Steel (240159)
- VAUGHAN 3 Pc Tool Bag Set (240154)
- CLC WORK GEAR Tote, Tool Tote, Tan, Leather, 17 Pockets (526)
- FRONTLINE Fall Protection for Tools and Storage Vinyl Bag (MPBAG50)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Canvas, 11 Pockets (5003-18)
- WESTWARD Bucket Bag, Bucket Tool Organizer, Gray, Polyester, 30 Pockets (32PJ50)
- Vaughan Tool Bags, Backpacks & Totes