Shop All Strut Channel Accessories
Vast
Strut Trolley Support, 3-3/4" L, PK5
Mfr # V4873-5
Zoro # G1153378
product price: $129.99
/pk 5, $26.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Silver
- Finish Electroplated
- Material Steel
- Thread Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V4873-5
- Zoro # G1153378
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Thread Size | 9/16 in |
Depth | 3 1/2 in |
Length | 3 3/4 in |
Width | 2 1/8 in |
Length (Straight Wireway) | 3 3/4 in |
For Strut Channel Size | 1 5/8 in, 13/16 in, 3 1/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 2 1/8 in |
Overall Length | 3 3/4 in |
Details
Sub-Category | Fittings and Brackets |
Item | Trolley Support |
Color | Silver |
Finish | Electroplated |
Material | Steel |
For Use With | 1-5/8 in or 3-1/4 in Strut Channel, 13/16 in |
Thickness | 3/16 in |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 50A, 22A (UL-900HD)
- CAMOZZI #Cst-332, Magentic Resistive Proximity Switch (CST-332)
- SEA DOG Fuse Holder, 20A Amp Range, 12V DC Volt Rating, Wire Leads, Glass Fuse Type (420500-1)
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- VAST Safety End Cap, 13/16"X1-5/8", White, PK100 (V400NEOCPW-100)
- VAST Strut Channel Fitting, Green, 1/4 (V327GN)
- VAST Strut Channel Fitting, Silver, 1/4 (V971LEG)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 (V400NEOCPGY-10)
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- FLEX-STRUT Angle, Open, 30 deg., 4-Hole (FS-5145-30 E/G)
- Vast Strut Channel Accessories