Shop All Strut Channel Accessories
Vast
Strut Trolley, 3-1/4" L x 1-5/16" W, PK5
Mfr # V400-5
Zoro # G2121058
product price: $300.99
/pk 5, $60.20/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Material Steel
- Thread Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V400-5
- Zoro # G2121058
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Thread Size | 9/16 in |
Depth | 3 1/4 in |
Length | 3 1/4 in |
Width | 1 5/16 in |
Length (Straight Wireway) | 3 1/4 in |
Overall Length | 3 1/4 in |
For Strut Channel Size | 1 5/8 in |
Overall Depth | 3 1/4 in |
Overall Width | 1 5/16 in |
Details
Sub-Category | Clamps and Hangers |
Item | Trolley |
Color | Silver |
Finish | Electroplated |
Material | Steel |
For Use With | 1-5/8 in Strut Channel |
Thickness | 3/16 in |
Load Capacity | 125 lb |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- EAGLE SIGNAL 0-5HOURS 120V-AC TIMER (BR111A601)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- VAST Strut Channel Fitting, 1/4 (V344HDG)
- VAST Springless Nut, M8-1.25X1/4" EG, PK100 (V220 M8-100)
- VAST Strut Channel Fitting, 1/4 (V62SQHDG)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK25 (V225 1/4EZS2-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- VAST Strut Channel Fitting, 1/4 (V645HDG)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- Vast Strut Channel Accessories