Shop All Strut Channel Accessories
Vast
Strut Trolley, 3-1/2" L x 1-5/16" W, PK5
Mfr # V399-5
Zoro # G2109410
product price: $170.99
/pk 5, $34.20/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Material Steel
- Thread Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V399-5
- Zoro # G2109410
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Thread Size | 9/16 in |
Depth | 3 1/2 in |
Length | 3 1/2 in |
Width | 1 5/16 in |
Length (Straight Wireway) | 3 1/2 in |
Overall Width | 1 5/16 in |
Overall Length | 3 1/2 in |
For Strut Channel Size | 1 5/8 in |
Overall Depth | 3 1/2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Trolley |
Color | Silver |
Finish | Electroplated |
Material | Steel |
For Use With | 1-5/8 in Strut Channel |
Thickness | 3/16 in |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- GAMPAK CONN LIQUID TIGHT 1/2"" (49430)
- SCHNEIDER Force, DIN Rail, 4.72"D, 3.94"H, 1.77"W, 4.5W (XPSUDN13AP)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK25 (V800NEOCPY-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V71SQEG)
- VAST Strut Channel Fitting, 1/4 (V70SQHDG)
- VAST Spring Nut Top, 1/2"-13"X3/8"EG, PK25 (V226 1/2-25)
- VAST Strut Channel Fitting, 1/4 (V387-45HDG)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20B)
- Vast Strut Channel Accessories