Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V971REG
Zoro # G602569469
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V971REG
- Zoro # G602569469
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 1 5/8 in |
Overall Depth | 0 in |
Overall Length | 2 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Cable Range | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Conduit Type | N |
Features | N |
Fitting Type | Fittings and Brackets |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3008)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0126" Diameter, MIL Spec, 600 Volts (28STRGRAMILW25)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V327SS)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- VAST Springless Nut, M6-1X1/4" EG, PK25 (V220 M6-25)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- FLEX-STRUT Channel Nut, Short Spring, #10/32 (FS-1032SS E/G)
- Vast Strut Channel Accessories