Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V71SQSS
Zoro # G302569479
original price:
$130.67
12% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 0 in
- Material 304 Stainless Steel
- For Use With 1-5/8x1-5/8 Side By Side Strut Channel
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V71SQSS
- Zoro # G302569479
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 8 in |
Overall Width | 3 1/2 in |
Overall Depth | 0 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Material | 304 Stainless Steel |
For Use With | 1-5/8x1-5/8 Side By Side Strut Channel |
Conduit Type | N |
Thickness | 1/4 in |
Fitting Type | Fittings and Brackets |
Cable Range | N |
Features | N |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1210FGWW)
- MERSEN Forklift Limiter Fuse, ALS Series, 500A, Fast-Acting, 125V AC, Bolt-On (ALS500)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- VAST Springless Nut, 5/16"-18"X3/8" 316SS, PK25 (V220 5/16S2-25)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK10 (V800NEOCPGY-10)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- VAST Strut Channel Fitting, 1/4 (V323HDG)
- VAST Post Base Angled, 6 Hole, 304SS, 5 Pack (V645SS-5)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- Vast Strut Channel Accessories