Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V70SQSS
Zoro # G402569478
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 0 in
- Material 304 Stainless Steel
- Overall Width 6 in
- Overall Depth 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V70SQSS
- Zoro # G402569478
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 6 in |
Overall Depth | 0 in |
Overall Length | 6 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Material | 304 Stainless Steel |
Fitting Type | Fittings and Brackets |
Cable Range | N |
Features | N |
Thickness | 1/4 in |
Conduit Type | N |
For Use With | 1-5/8x1-5/8 Side By Side Strut Channel |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPPO12A)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412162010C)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V637EG)
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- VAST Safety End Cap, 3-1/4"X1-5/8", White, PK10 (V801NEOCPW-10)
- VAST Ez Cone Top Grip Nut, 5/16"-18 EG, PK25 (V225 5/16EZ-25)
- VAST Springless Nut, 5/8"-11"X3/8" EG, PK25 (V221 5/8-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- Vast Strut Channel Accessories