Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V709EG
Zoro # G802569481
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Cable Range N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V709EG
- Zoro # G802569481
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 1 5/8 in |
Overall Depth | 0 in |
Overall Length | 24 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Cable Range | N |
Fitting Type | Fittings and Brackets |
Features | N |
Thickness | 1/4 in |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Conduit Type | N |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CRS20)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Cam E, 600VAC, 2P (9001KS11FBH1)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK10 (V804-10)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- VAST Post Base Angled, 6 Hole, 304SS, PK5 (V645SS-10)
- VAST Springless Nut, M10-1.5X3/8" EG, PK100 (V220 M10-100)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK10 (V800NEOCPR-10)
- ZORO SELECT Channel OD Tubing Strap, 1-3/8 In, Gold (V100 1-3/8Y)
- Vast Strut Channel Accessories