Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V708EG
Zoro # G202569487
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Features N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V708EG
- Zoro # G202569487
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 1 5/8 in |
Overall Length | 18 in |
Overall Depth | 0 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Features | N |
Cable Range | N |
Thickness | 1/4 in |
Conduit Type | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Fitting Type | Fittings and Brackets |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- SCHNEIDER ELECTRIC ContactBlock, Black, 1NO/1NC, 22mm, ZB4 (ZB4BZ1055)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- VAST Strut Channel Fitting, Green, 1/4 (V339GN)
- VAST Strut Channel Fitting, 1/4 (V325HDG)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK100 (V221 1/2-100)
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- VAST Strut Trolley, 3-1/4" L x 1-5/16" W, PK5 (V400-5)
- VAST Strut Channel Fitting, 1/4 (V323HDG)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK10 (V804-10)
- Vast Strut Channel Accessories