Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V6945S2
Zoro # G102569440
original price:
$159.08
12% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 0 in
- Material 316 Stainless Steel
- Features N
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V6945S2
- Zoro # G102569440
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 6 in |
Overall Depth | 0 in |
Overall Width | 6 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Material | 316 Stainless Steel |
Features | N |
Conduit Type | N |
Cable Range | N |
Fitting Type | Fittings and Brackets |
For Use With | 1-5/8 x 1-5/8 Back To Back Strut Channel, 3-1/4 x 1-5/8 Strut Channel |
Thickness | 1/4 in |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Laser Distance Sensor, 45.2 mm L (OGD583)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- VAST Strut Channel Fitting, Silver, 1/4 (V71SQEG)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- VAST Springless Nut, 1/4"-20"X1/4"Hot Dip, PK25 (V220 1/4G-25)
- VAST Springless Nut, M8-1.25X1/4" EG, PK100 (V220 M8-100)
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- VAST Strut Channel Fitting, Silver, 1/4 (V621EG)
- ZORO SELECT Channel Short Spring Nut, 3/8 In, PK25 (V210 3/8)
- Vast Strut Channel Accessories