Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V6945EG
Zoro # G502569460
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Conduit Type N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V6945EG
- Zoro # G502569460
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 6 in |
Overall Depth | 0 in |
Overall Width | 6 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Conduit Type | N |
For Use With | 1-5/8 x 1-5/8 Back To Back Strut Channel, 3-1/4 x 1-5/8 Strut Channel |
Thickness | 1/4 in |
Cable Range | N |
Features | N |
Fitting Type | Fittings and Brackets |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- ACTISYS SERIAL IRDA ADAPTER ETHERNET AND COMMUNICATION MODULE (ACT-IR220LPLUS)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK25 (V400NEOCPR-25)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- VAST Strut Channel Fitting, 1/4 (V355HDG)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- Vast Strut Channel Accessories