Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V637EG
Zoro # G602569445
original price:
$8.14
11% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vast
- MFR # V637EG
- Zoro # G602569445
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 3 in |
Overall Depth | 0 in |
Overall Length | 8 1/4 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Conduit Type | N |
Thickness | 1/4 in |
Fitting Type | Fittings and Brackets |
Cable Range | N |
For Use With | 3-1/4 x 3-1/4 Back To Back Strut Channel |
Features | N |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- INTERMATIC 24 Hour Dial Timer Mechanism (T104M)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK100 (V225 1/4EZ-100)
- VAST Safety End Cap, 13/16"X1-5/8", White, PK100 (V400NEOCPW-100)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK10 (V400NEOCPR-10)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- FLEX-STRUT Channel Nut, 5/8" (FS-5/8NS E/G)
- Vast Strut Channel Accessories