Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V635S2
Zoro # G102569488
original price:
$27.21
11% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 0 in
- Material 316 Stainless Steel
- Fitting Type Fittings and Brackets
- For Use With 1-5/8 x 1-5/8 Back To Back Strut Channel, 3-1/4 x 1-5/8 Strut Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V635S2
- Zoro # G102569488
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 3 in |
Overall Depth | 0 in |
Overall Length | 5 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Material | 316 Stainless Steel |
Fitting Type | Fittings and Brackets |
For Use With | 1-5/8 x 1-5/8 Back To Back Strut Channel, 3-1/4 x 1-5/8 Strut Channel |
Features | N |
Thickness | 1/4 in |
Conduit Type | N |
Cable Range | N |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (XTCE065D00TD)
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 (V400NEOCPGY-10)
- VAST Springless Nut, 1/4"-20"X1/4"Hot Dip, PK25 (V220 1/4G-25)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK10 (V400NEOCPBK-10)
- VAST Strut Channel Fitting, Silver, 1/4 (V706EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V388-45EG)
- Vast Strut Channel Accessories