Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V635EG
Zoro # G902569435
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V635EG
- Zoro # G902569435
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Width | 3 in |
Overall Length | 5 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
For Use With | 1-5/8 x 1-5/8 Back To Back Strut Channel, 3-1/4 x 1-5/8 Strut Channel |
Conduit Type | N |
Cable Range | N |
Fitting Type | Fittings and Brackets |
Features | N |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA (ECO850LCD)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- VAST Trolley 4-Wheel 9/16", 1-Hole EG (V389)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK100 (V225 5/16-100)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK25 (V400NEOCPGY-25)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK25 (V225 1/2-25)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK25 (V801NEOCPR-25)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-5/8x2-1/4 (FS-5102 E/G)
- Vast Strut Channel Accessories