Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V631EG
Zoro # G202569463
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Cable Range N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V631EG
- Zoro # G202569463
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 1 5/8 in |
Overall Depth | 0 in |
Overall Length | 1 7/8 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Cable Range | N |
Fitting Type | Fittings and Brackets |
Features | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Thickness | 1/4 in |
Conduit Type | N |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- VAST Springless Nut, M8-1.25X1/4" EG, PK100 (V220 M8-100)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK100 (V225 3/8EZS2-100)
- VAST Safety End Cap, 13/16"X1-5/8", White, PK100 (V400NEOCPW-100)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK25 (V225 1/4EZ-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- Vast Strut Channel Accessories