Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V62SQS2
Zoro # G402569492
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 0 in
- Material 316 Stainless Steel
- Conduit Type N
- Fitting Type Fittings and Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V62SQS2
- Zoro # G402569492
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Length | 6 in |
Overall Width | 4 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Material | 316 Stainless Steel |
Conduit Type | N |
Fitting Type | Fittings and Brackets |
Thickness | 1/4 in |
Cable Range | N |
Features | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B075)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6102)
- KABLE KONTROL Aluminum Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5017-C)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- VAST Strut Channel Fitting, Green, 1/4 (V645GN)
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V327SS)
- Vast Strut Channel Accessories