Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V621EG
Zoro # G202569456
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Fitting Type Fittings and Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V621EG
- Zoro # G202569456
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Width | 3 in |
Overall Length | 3 3/8 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Fitting Type | Fittings and Brackets |
Thickness | 1/4 in |
Cable Range | N |
Features | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Conduit Type | N |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 35A, 600V AC, Indicating (TRS35RID)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22)
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- VAST Strut Channel Fitting, 1/4 (V323HDG)
- VAST Univ. Corner Angle, Eg, 7 Hole, PK5 (V327EG-5)
- VAST Strut Channel Fitting, Green, 1/4 (V339GN)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK25 (V801NEOCPGY-25)
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- Vast Strut Channel Accessories