Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V61SQS2
Zoro # G502569507
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 0 in
- Material 316 Stainless Steel
- Thickness 1/4 in
- Cable Range N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V61SQS2
- Zoro # G502569507
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 6 in |
Overall Depth | 0 in |
Overall Width | 4 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Material | 316 Stainless Steel |
Thickness | 1/4 in |
Cable Range | N |
Fitting Type | Fittings and Brackets |
Conduit Type | N |
Features | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- VAST Strut Trolley, 3-13/32" L x 1-5/16" W, PK (V389-5)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK25 (V225 1/4EZ-25)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK25 (V801NEOCPY-25)
- VAST Strut Channel Fitting, Silver, 1/4 (V332EG)
- NVENT CADDY Strut Nut, 200 To 800 lb Max Load (SLICK250)
- Vast Strut Channel Accessories