Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V388-45EG
Zoro # G502569453
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V388-45EG
- Zoro # G502569453
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Length | 9 3/8 in |
Overall Width | 1 5/8 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Conduit Type | N |
Fitting Type | Fittings and Brackets |
Cable Range | N |
Features | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 4" L (MT4-4)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- SCHNEIDER Force, DIN Rail, 4.72"D, 3.94"H, 1.77"W, 4.5W (XPSUDN13AP)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- VAST Springless Nut, 5/8"-11"X3/8" EG, PK25 (V221 5/8-25)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK100 (V225 5/16-100)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK25 (V225 1/4EZS2-25)
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- Vast Strut Channel Accessories