Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V387-45EG
Zoro # G602569476
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Overall Length 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vast
- MFR # V387-45EG
- Zoro # G602569476
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 7 1/8 in |
Overall Width | 1 5/8 in |
Overall Depth | 0 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Cable Range | N |
Conduit Type | N |
Fitting Type | Fittings and Brackets |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Features | N |
Thickness | 1/4 in |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 (V400NEOCPGY-10)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- VAST Springless Nut, 3/4"-10"X1/2" 316SS, PK100 (V220 3/4S2-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V708EG)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- Vast Strut Channel Accessories