Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V342S2
Zoro # G802569498
original price:
$13.59
11% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 0 in
- Material 316 Stainless Steel
- Cable Range N
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V342S2
- Zoro # G802569498
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Width | 1 5/8 in |
Overall Depth | 0 in |
Overall Length | 5 3/8 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Material | 316 Stainless Steel |
Cable Range | N |
Thickness | 1/4 in |
Conduit Type | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Fitting Type | Fittings and Brackets |
Features | N |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- VAST Post Base, Sq 6 Hole, E/G, PK10 (V6SQEG-10)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- VAST Double Chnl Post Base, Hd Galv, PK5 (V70SQHDG-5)
- VAST Springless Nut, M10-32X1/4" EG, PK100 (V220 10-32-100)
- VAST Safety End Cap, 1-5/8"X1-5/8", Green, PK10 (V800NEOCPGN-10)
- FLEX-STRUT Angle, Closed, 45-Degree, 2-Hole (FS-5142-45 E/G)
- Vast Strut Channel Accessories