Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V329-45EG
Zoro # G702569482
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Cable Range N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vast
- MFR # V329-45EG
- Zoro # G702569482
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 5 9/16 in |
Overall Width | 1 5/8 in |
Overall Depth | 0 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Cable Range | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Features | N |
Conduit Type | N |
Thickness | 1/4 in |
Fitting Type | Fittings and Brackets |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- SQUARE D Thermal Unit, 0.72 to 0.88A (B1.03)
- MAXXIMA Main Harness, Adapter, Black, 6" L (M50915)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- VAST Springless Nut, M10-1.5X3/8" EG, PK100 (V220 M10-100)
- VAST Strut Channel Fitting, Silver, 1/4 (V631EG)
- VAST End Angle, Eg, 2 Hole, PK25 (V321EG-25)
- VAST Post Base Angled, 6 Hole E/G, PK10 (V645EG-10)
- VAST Corner Angle, Eg, 4 Hole, PK25 (V325EG-25)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- ZORO SELECT Channel Rigid Pipe Strap, 2-1/2 In, PK10 (V110 2-1/2EG)
- Vast Strut Channel Accessories